PAPER MASKING WHT POLYCD 18INX750FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAPER MASKING WHT POLYCD 18INX750FT

NORTON

Web Price : $87.74 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN00404
  • Mfr. Model # 00404
  • UNSPSC # 14111525
  • CATALOGUE PAGE # 3297
  • Shipping Weight 17.9 lbs

Product Details

White Polycoated Paint Check Masking Paper, 2 rolls per box, 18 inch width, 750 ft. length. Conforms well to tight curves without tearing and allows tape to be repositioned without tearing the paper.

Technical Specs

  • Item Paper Masking
  • Nominal Length 750 ft.
  • Nominal Width 18"

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list