PALLET PLASTIC BLACK 48 W X 40 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PALLET PLASTIC BLACK 48 W X 40 L

VESTIL

Web Price : $177.35 / EACH

Compliance and Restrictions

  • Environmentally Friendly

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESPLP2-4840BLACK
  • Mfr. Model # PLP2-4840BLACK
  • UNSPSC # 24112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Plastic pallet and skid are stackable for efficient storage. Made of high-density virgin polyethylene for longer life. Pallets are maintenance free and safer to handle than wooden pallets. Pallet/skid features a four-way entry and serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.

Technical Specs

  • Colour Black
  • Length 48"
  • Rackable Capacity 6,600 lbs.
  • Pallet Class Block
  • Dynamic Load Capacity 2,200 lbs.
  • Pallet Type Stackable
  • Environmental Claim Extended Life Product
  • Height 6"
  • Item Plastic Pallet
  • Width 40"
  • Pallet Entry 4-Way
  • Static Load Capacity 6,600 lbs.
  • Pallet Material High Density Polyethylene

Compliance and Restrictions

  • Environmentally Friendly

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list