!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT AEROSOL SEMI FLAT BLACK 12OZ.

PAINT AEROSOL SEMI FLAT BLACK 12OZ.

TOUGH GUY

PAINT AEROSOL SEMI FLAT BLACK 12OZ. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
PAINT AEROSOL SEMI FLAT BLACK 12OZ.

PAINT AEROSOL SEMI FLAT BLACK 12OZ.

TOUGH GUY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.65 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RLM251836
  • Mfr. Model # 251836
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1210
  • Shipping Weight 0.99 lbs

Product Details

Multi-purpose aerosol enamel. Utracoverage formulation covers more surface area faster with fewer cans. Multidirectional, comfort tip spray with no messy tip adjustments. Wide spray pattern. Durable enamel can be used to protect metal, concrete, masonry, wood and more. Lasting professional finish.

Technical Specs

  • Item Spray Paint
  • Coating Application General Purpose Spray Paint
  • Compatible Surface Material Masonry, Metal, Wood
  • Resin Type Alkyd Enamel
  • Container Size 12 oz
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol Can
  • Dry Time to Recoat 1 hr to 24 hr
  • Minimum Application Temperature 50 Degrees F
  • Standards VOC and MIR Compliant
  • Opacity 80 %
  • Colour Family Black
  • Sheen Semi-Flat
  • Colour Black
  • Coverage Area 22 sq ft
  • Dry Time 1 hr
  • Sub Brand Tough Guy
  • Dry Time Tack Free 12 min
  • Maximum Application Temperature 90 Degrees F
  • Net Weight 12 oz
  • VOC Compliant Yes

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list