PAINT AEROSOL RED PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAINT AEROSOL RED PRIMER

RUST-OLEUM

Web Price : $8.75 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RLM1667830
  • Mfr. Model # 1667830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 1.17 lbs

Product Details

Multi-purpose aerosol enamel for everyday industrial applications. Dries fast in 12 mins. or less. High solids content provides faster, further coverage. Higher gloss content than lacquer based aerosols. Superior solvent-resistance not found in lacquer based aerosol.

Technical Specs

  • Item Red Primer
  • Paint Color Family Reds
  • Net Weight 12 oz.
  • Dry Time 1 hr.
  • Spray Primers Item Spray Primer
  • Paint and Primer Surface Material Masonry, Metal, Plastic, Wood
  • Base Type Solvent
  • Dry Time Tack Free 12 min.
  • Exposure Conditions Interior/Exterior
  • Standards USDA and FSIS
  • Paint Sub-Brand Industrial Choice(R)
  • Colour Red
  • Paint and Primer Finish Flat
  • Coverage 12-15 sq. ft
  • Paint and Primer Sub Category Spray Primer
  • Resin Type Alkyd Enamel
  • Application Temperature 50 Degrees F
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Features Aerosol

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list