!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PAINT AEROSOL OSHA PURPLE 12OZ

PAINT AEROSOL OSHA PURPLE 12OZ

KRYLON

PAINT AEROSOL OSHA PURPLE 12OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PAINT AEROSOL OSHA PURPLE 12OZ

PAINT AEROSOL OSHA PURPLE 12OZ

KRYLON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # KRYA01580
  • Mfr. Model # A01580
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.756 lbs

Technical Specs

  • Item Rust Preventative Spray Paint
  • Resin Type Acrylic Alkyd Enamel
  • Base Type Solvent
  • Dry Time Tack Free 1 hr.
  • Colour Family Purples
  • Colour OSHA Purple
  • Dry Time 15 min.
  • Net Weight 12 oz.

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list