PAINT AEROSOL GLOSS BLUE ENAMEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAINT AEROSOL GLOSS BLUE ENAMEL

RUST-OLEUM

Web Price : $3.70 / EACH

Compliance and Restrictions

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RLMV2408-830
  • Mfr. Model # V2408830
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item Spray Primer
  • Paint Color Family Blues
  • Paint and Primer Finish Gloss
  • Spray Paints Item Spray Paint
  • Base Type Solvent
  • Application Temperature 50 Degrees F - 100 Degrees F
  • Standards VOC and MIR Compliant
  • Dry Time Recoat 1 - 24 hr.
  • Coverage 14 sq. ft.
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint Sub-Brand Overall(R)
  • Colour Blue
  • Net Weight 14 oz.
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Steel, Wood
  • Resin Type Enamel
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 10 - 20 min.
  • Dry Time 1 - 2 hr.
  • Colour Family Blues

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list