PAINT AEROSOL FLAT BLACK ENAME 10OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAINT AEROSOL FLAT BLACK ENAME 10OZ

RUST-OLEUM

Web Price : $4.81 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DMX70110F
  • Mfr. Model # 70110F
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 1532
  • Shipping Weight 0.86 lbs

Product Details

Dem-kote aerosol paint is fast-drying for indoor/outdoor use. Provides good coverage and adhesion to metal, masonry and wood. Free of lead, chromates, CFC's and ozone depleting substances.

Technical Specs

  • Item Flat Black
  • Dry Time 1 hr.
  • Dry Time Tack Free 15 min.
  • Base Type Solvent
  • Exposure Conditions Indoor/Outdoor
  • Colour Family Blacks
  • Paint Sub-Brand Dem-Kote(R)
  • Paint Color Family Blacks
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
  • Spray Paints Item Spray Paint
  • Coverage 5 - 8 sq. ft.
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Colour Black
  • Standards VOC and MIR Compliant
  • Net Weight 10 oz.
  • Application Temperature 50 Degrees F
  • Resin Type Alkyd Enamel
  • Paint and Primer Sub Category General Purpose Spray Paint
  • Paint and Primer Finish Flat

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list