PAINT AEROSOL DSANDABLE GREY PRIMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAINT AEROSOL DSANDABLE GREY PRIMER

RUST-OLEUM

Web Price : $3.77 / EACH

Compliance and Restrictions

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RLMV2401-830
  • Mfr. Model # V2401830
  • UNSPSC # 31210000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Colour Gray
  • Item Gray Primer
  • Coverage 12-15 sq. ft.
  • Dry Time 1 hr.
  • Exposure Conditions Interior/Exterior
  • Dry Time Tack Free 15 min.
  • Paint Sub-Brand Overall(R)
  • Paint and Primer Surface Material Concrete, Masonry, Metal, Wood
  • Paint Color Family Grays
  • Features Aerosol
  • Base Type Solvent
  • Standards VOC and MIR Compliant
  • Net Weight 10 oz.
  • Dry Time Recoat Within 1 hr. or After 24 hr.
  • Application Temperature 50 to 90 Degrees F
  • Resin Type Alkyd Enamel
  • Paint and Primer Finish Flat

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list