!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PADLOCK STL 2IN SHKL KA SPECIFY KEY

PADLOCK STL 2IN SHKL KA SPECIFY KEY

MASTER LOCK

PADLOCK STL 2IN SHKL KA SPECIFY KEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PADLOCK STL 2IN SHKL KA SPECIFY KEY

PADLOCK STL 2IN SHKL KA SPECIFY KEY

MASTER LOCK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MST15KALH
  • Mfr. Model # 15KALH
  • UNSPSC # 46171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Non Rekeyable Padlock
  • Body Width 2-1/2"
  • Security Level High Security
  • Shackle Type Open
  • Number of Pins 5
  • Number of Bumpers 2
  • Body Height 2-1/2"
  • Body Thickness 1-1/8"
  • Number of Keys 2
  • Shackle Material Boron Alloy
  • Rekeyable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list