PAD POLISHING FOAM ULTRAFINA 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PAD POLISHING FOAM ULTRAFINA 8IN

3M

Web Price : $36.16 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MMM05733
  • Mfr. Model # 05733
  • UNSPSC # 25000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.095 lbs

Product Details

Compounding, polishing and buffing pad, perfect-it polishing pad, convoluted foam, 8 inch diameter.

Technical Specs

  • Item Ultrafine Foam Polishing Pad
  • Material Foam
  • For Use With 3M(TM) Ultrafine Machine Polish and 3M(TM) Hookit(TM) Pads, 05717 and 05718
  • Application Cured Paint, Fresh Paint Finishes, Medium Paint Finishes, Scratch Removal, Swirlmark Removal
  • Size 8"
  • Pile Thickness (In.) 1-1/2
  • Type Swirl Eliminator

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list