Discontinued with Replacement
PAD HAND SCOTCHBR AVFN 6X9 MAROON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

PAD HAND SCOTCHBR AVFN 6X9 MAROON

SCOTCH-BRITE

http://catalogue.grainger.ca/2017?hybris=true
  • Item # MMM7447B
  • Mfr. Model # 7447B
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 612
  • Shipping Weight 0.045 lbs
Compare
Suggested Replacement Product
HAND PAD 7447 6X9

Web Price : $1.90 / EACH

Product Details

This Scotch-Brite pad is most universally used in a variety of applications. Excellent starting point to clean, finish, grain, denib, and defuzz. May be used by hand, with a hand block, or on an in-line sander.

Technical Specs

  • Colour Maroon
  • Length 10"
  • Item Sanding Hand Pad
  • Width 6"
  • Function Cleaning, Scuffing, Deburring and Finishing
  • Grade Very Fine
  • Series 7447B

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list