!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
FLOOR POLISHER PAD, SPEED 150 - 300 RPM, BLUE, 20 IN DIA, CA5

FLOOR POLISHER PAD, SPEED 150 - 300 RPM, BLUE, 20 IN DIA, CA5

DUSTBANE

FLOOR POLISHER PAD, SPEED 150 - 300 RPM, BLUE, 20 IN DIA, CA5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLOOR POLISHER PAD, SPEED 150 - 300 RPM, BLUE, 20 IN DIA, CA5

FLOOR POLISHER PAD, SPEED 150 - 300 RPM, BLUE, 20 IN DIA, CA5

DUSTBANE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DSB42084
  • Mfr. Model # 42084
  • UNSPSC # 47121608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.065 lbs
Suggested Replacement Product
PAD FLOOR BLUE CLEANING, 20"

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.43 / EACH

EHC: EHC :

Product Details

These floor polishing pads are designed for long-lasting, heavy-duty cleaning of finished floors. This blue floor polishing pad is meant for machines that operate with speeds from 150 to 300 RPM. Thick line pads are manufactured 20 inches in diameter. Each pad comes with a centre hole punch-out plug.

Technical Specs

  • Speed 150 - 300 RPM
  • Colour Blue

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list