!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ELECTRODE OVEN, BENCHTOP, 120/240V AC, 400 LB STORAGE CAPACITY, GREY

ELECTRODE OVEN, BENCHTOP, 120/240V AC, 400 LB STORAGE CAPACITY, GREY

PHOENIX

ELECTRODE OVEN, BENCHTOP, 120/240V AC, 400 LB STORAGE CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ELECTRODE OVEN, BENCHTOP, 120/240V AC, 400 LB STORAGE CAPACITY, GREY

ELECTRODE OVEN, BENCHTOP, 120/240V AC, 400 LB STORAGE CAPACITY, GREY

PHOENIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,535.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PHX1200200
  • Mfr. Model # 1200200
  • UNSPSC # 39122222
  • CATALOGUE PAGE # 2169
  • Shipping Weight 90.0 lbs

Product Details

Bench/Shop style rod oven. Type 300, 120 VAC at 1,000 watts, electrode capacity 350 pounds, adjustable thermostat, 100 Degrees to 550 Degrees F (38 Degrees to 288 Degrees C), indicator on-light, metal-sheathed twin heating elements. Circular design promotes even heat distribution.

Technical Specs

  • Item Electrode Oven
  • Chamber Width 18 in
  • Maximum Operating Temperature 550 Degrees F
  • Mount Type Benchtop
  • Welding Processes Stick Welding (SMAW)
  • Heating Elements 1000W Dual Volt
  • Insulation Thickness 2 in
  • Overall Height 22.5 in
  • Series Type 300
  • Weight 90 lb
  • Chamber Depth 19 in
  • Maximum Weight Capacity 400 lb
  • Minimum Operating Temperature 100 Degrees F
  • Voltage 120/240V AC
  • Colour Gray
  • Insulation Fiberglass
  • Overall Depth 29.5 in
  • Overall Width 22.5 in
  • Standards CE, UL
  • Maximum Electrode Length 18 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list