!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR SIGN, SNAP FRAME, FOLDING, SILVER, 24X36 IN, OVERALL HEIGHT 36IN, ALUMINIUM

OUTDOOR SIGN, SNAP FRAME, FOLDING, SILVER, 24X36 IN, OVERALL HEIGHT 36IN, ALUMINIUM

FLEXIKROME

OUTDOOR SIGN, SNAP FRAME, FOLDING, SILVER, 24X36 IN, OVERALL HEIGHT 36IN, ALUMINIUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR SIGN, SNAP FRAME, FOLDING, SILVER, 24X36 IN, OVERALL HEIGHT 36IN, ALUMINIUM

OUTDOOR SIGN, SNAP FRAME, FOLDING, SILVER, 24X36 IN, OVERALL HEIGHT 36IN, ALUMINIUM

FLEXIKROME

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $205.95 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # FTNINE183790
  • Mfr. Model # INE183790
  • UNSPSC # 46161520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Product Details

Welcome your customers with this folding aluminum outdoor sign. This sign measures 24 inches in width and 36 inches in height, with an overall height of 36 inches. It's silver in colour with a snap frame mounting style.

Technical Specs

  • Item Outdoor Sign
  • Size 24" x 36"
  • Material Aluminum
  • Mounting Style Snap Frame
  • Overall Height 36"
  • Colour Silver

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list