OUTDOOR GEN PURP WALL PACK W PHOTO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OUTDOOR GEN PURP WALL PACK W PHOTO

LITHONIA LIGHTING

Web Price : $184.28 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # ABR217AVG
  • Mfr. Model # 217AVG
  • UNSPSC # 39111613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Product Details

Wall Pack, 20 Watts, 1,100 Lumens, 54.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 4,000K, Fixture Height 10-1/4 In., Fixture Width 5 In., Fixture Length 11-3/4 In., Housing Finish Powder Coat Paint, Fixture Lens Material Polycarbonate, Series OLWP, CRI 65, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution Spread, Recommended Mounting Height 10 ft., Standards UL, Includes Photocell

Technical Specs

  • Colour Temperature 4,000K
  • Includes Photocell
  • Item Wall Pack
  • Housing Finish Powder Coat Paint
  • Lumens 1,100
  • Standards UL
  • Lumens per Watt 54.0
  • Recommended Mounting Height 10 ft.
  • Fixture Height 10-1/2"
  • Fixture Length 5-3/8"
  • Fixture Lens Material Polycarbonate
  • Fixture Width 3-1/2"
  • Fixture Rated Life 50,000 hr.
  • Operating Temp. Range -30 Degrees C - 40 Degrees C
  • Warranty 5 yr.
  • LED Replacement For 70 W HPS/MH
  • Description/Special Features Button Photocell
  • IP Rating 66
  • Color Rendering Index 74.0
  • Fixture Housing Color Bronze
  • Fixture Housing Material Polycarbonate
  • Fixture Sensor Type Photocell
  • Lighting Certification Unrated
  • Height 10-1/2"
  • Length 5-3/8"
  • Width 3-1/2"
  • Housing Material Die Cast Aluminum
  • Voltage 120VAC
  • Rated Life 50,000 hrs
  • Lens Material Polycarbonate
  • Temp. Range -40 Degrees C to 40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list