!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OSCILLOSCOPE 20MHZ

OSCILLOSCOPE 20MHZ

EXTECH

OSCILLOSCOPE 20MHZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OSCILLOSCOPE 20MHZ

OSCILLOSCOPE 20MHZ

EXTECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,466.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # EXTMS420
  • Mfr. Model # MS420
  • UNSPSC # 41113638
  • CATALOGUE PAGE # 246
  • Shipping Weight 8.0 lbs

Product Details

Handheld Digital Oscilloscope, Bandwidth 20 MHz, Display 3.8 In Color LCD, Channels 2, True RMS, Sampling Rate 100 Ms/s, Max./Min. Sweep Speed 5 nSec to 5 Sec, Safety Rating CAT II 400V, Special Features Auto-setup, Peak detect, 5 Automatic Measurements,

Technical Specs

  • Item Handheld Digital Oscilloscope
  • Channels 2
  • True RMS Yes
  • Max./Min. Sweep Speed 5 nsec to 5 sec/div
  • Max. Record Length 6 K per Channel
  • Triggering Mode Free Run, Single, Edge and Video
  • Persistence Yes
  • Capacitance Measurements Yes
  • Safety Rating CAT II 400 V
  • Battery Life 4 hr
  • Features Multimeter Measures AC/DC Voltage, Current, Resistance, Diode Check and Continuity, Auto-setup, Peak detect, 5 Automatic Measurements, Waveform Math, Average Mode, XY Mode
  • Manufacturers Warranty Length 1 yr.
  • Bandwidth (MHz) 20
  • Display 3.8" Colour LCD
  • Sampling Rate 100 MS/s
  • Waveform / Measurement Stored 4
  • Cursors and Zoom Cursors
  • Input Sensitivity 5 mV/Div to 5 V/Div
  • Glitch Capture 50 ns
  • Interface USB
  • Battery Type Rechargeable Li-Ion
  • Battery Pack Recharge Time (Hr.) 4
  • Includes (2) 1X/10X Oscilloscope Probes, Test Leads, USB Cable and Software, Current Shunt, Capacitor Measuring Module, Screwdriver, Universal AC Adaptor/Charger, Hard Carrying Case and Instructions

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list