OSCILLOSCOPE,40MHZ,2CH,RECH BATT close
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
OSCILLOSCOPE,40MHZ,2CH,RECH BATT

FLUKE

Web Price : $3,740.60 / EACH
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
  • Item # FET125B/NA
  • Mfr. Model # 4755829
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Battery Pack Recharge Time (Hr.) 4
  • Features Connect-And-View Auto Trigger, Technology Automatically Sets Numeric Readings Based on Wave Shape, Meter and Waveform Recording with Event Detect, Power and Harmonics, Industrial Network Bus Physical Layer Test, Connect Systems of Software Enabled
  • Battery Type Li-ion
  • Includes Battery, Power Adapter, Voltage Probe Set, Current Clamp
  • Channels 2
  • Item Handheld Oscilloscope
  • Display 5.7" Color TFT
  • Safety Rating CAT IV 600V
  • Manufacturers Warranty Length 3 yr.
  • True RMS Yes
  • Battery Life 7 hr.
  • Bandwidth (MHz) 40
  • Capacitance Measurements Yes
  • Calibration Certificate No
  • Interface Optical Isolated USB, Wireless
  • Triggering Mode Automatic Connect and View, Edge
  • Waveform / Measurement Stored 20
  • Max. Record Length 512 Min/Max Points Per Input
  • Cursors & Zoom Yes
  • FFT Analysis Yes
  • Real Time Clock Yes
  • Glitch Capture Yes
  • Input Sensitivity 5mV to 200V/div
  • Persistence No
  • Max./Min. Sweep Speed 10 ns/div to 60 sec./div
  • Sampling Rate 40 MS/s

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.