Discontinued with Replacement
OMEGA HOODIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

OMEGA HOODIE

DRAGONWEAR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # TRNDF302
  • Mfr. Model # DF302
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2321
  • Shipping Weight 1.35 lbs
Compare
Suggested Replacement Product
FLAME RESIST SWEATSHIRT HOODIE,L,ZIPPER

Web Price : $527.29 / EACH

Technical Specs

  • Item Hooded Jacket
  • Size Large
  • Sleeve Length 34"
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Number of Pockets 2
  • Hazard Risk Category (HRC) 2
  • Colour Black
  • Fits Chest Size 41" - 44"
  • Fabric Weight 8.7 oz
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Standards NFPA 70E, NFPA 2112

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list