OIL 1 GAL DARK THREADING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

OIL 1 GAL DARK THREADING

RIDGID

Web Price : $41.71 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RDG70830
  • Mfr. Model # 70830
  • UNSPSC # 15121502
  • CATALOGUE PAGE # 270
  • Shipping Weight 8.0 lbs

Product Details

Specially formulated for hand threading and high speed machine threading to produce premium quality threads while reducing friction and keeping the dies cool to extend die life. Contain no chlorine or other halogens, PCBs or heavy metals.

Technical Specs

  • Cutting Fluid Sub-Category Cutting Oils
  • Fluid Properties Chlorine Free
  • Container Style Jug
  • Fragrance Mild Odor, Low Odor
  • pH Value No Data
  • Viscosity 42.5 mm2 /s
  • Features Cools Threads and Pipe During Operation, Speeds Metal Removal, Improves Thread Quality, Reduces Threading Torque
  • For Use With Alloy Metals
  • Base Oil Mineral
  • Item Thread Cutting Oil
  • Container Size 1 gal.
  • Colour Black
  • Specific Gravity 1
  • Flash Point 385 Degrees F
  • Application PCBs and Heavy Metals
  • Standards NA
  • Physical Form Liquid
  • Series Premium Dark

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list