!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
O-RING,70 SHORE A,1-5/8"X1-3/4"

O-RING,70 SHORE A,1-5/8"X1-3/4"

APPROVED VENDOR

O-RING,70 SHORE A,1-5/8"X1-3/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
O-RING,70 SHORE A,1-5/8"X1-3/4"

O-RING,70 SHORE A,1-5/8"X1-3/4"

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FPBU38801.006.0162
  • Mfr. Model # U38801.006.0162
  • UNSPSC # 31181506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.002 lbs
Suggested Replacement Product
O-RING,BUNA N,DASH 030,1-5/8,1.754,PK25

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.88 / PACKAGE of 25

EHC: EHC :

Technical Specs

  • Item O-Ring
  • X-Ray Detectable No
  • Cross Section Shape Round
  • Durometer (Hardness) Rating Medium Hard
  • Nominal Width 1/16 in
  • Actual Width 0.070"
  • Colour Black
  • Meets/Exceeds ASTM D2000, NBR 70
  • Actual Outside Dia. 1.754"
  • Metal Detectable No
  • System of Measurement Inch
  • O-Ring Material Buna N
  • Nominal Inside Dia. 1-5/8"
  • Actual Inside Dia. 1.614"
  • Dash Number 030
  • Durometer 70 Shore A
  • Nominal Outside Dia. 1-3/4"
  • FDA Approved No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list