!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STOCKPICKER TRUCK, NARROW, 4 SHELF, 800 LBS, BURGUNDY, 49-3/4 X 19 X 48-5/8, STEEL

STOCKPICKER TRUCK, NARROW, 4 SHELF, 800 LBS, BURGUNDY, 49-3/4 X 19 X 48-5/8, STEEL

WESCO

STOCKPICKER TRUCK, NARROW, 4 SHELF, 800 LBS, BURGUNDY, 49-3/4 X 19 X 48-5/8, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STOCKPICKER TRUCK, NARROW, 4 SHELF, 800 LBS, BURGUNDY, 49-3/4 X 19 X 48-5/8, STEEL

STOCKPICKER TRUCK, NARROW, 4 SHELF, 800 LBS, BURGUNDY, 49-3/4 X 19 X 48-5/8, STEEL

WESCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WES260190
  • Mfr. Model # 260190
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Product Details

This narrow aisle stockpicker truck has four shelves and has a weight capacity of 800 pounds. It features sturdy thermoplastic rubber casters and is made of steel. This burgundy-coloured powder-coated stockpicker truck measures 49-3/4 length x 19 width x 48-5/8 inches in height.

Technical Specs

  • Item Narrow Aisle Stockpicker Truck
  • Number of Shelves 4
  • Shelf Width 18"
  • Finish Powder Coated
  • Colour Burgundy
  • Overall Length 49-3/4"
  • Overall Height 48-5/8"
  • Load Capacity 800 lbs.
  • Shelf Length 34-5/16"
  • Distance Between Shelves 13"
  • Material Steel
  • Gauge 12
  • Overall Width 19"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list