Discontinued with Replacement
NUT HEX GR.8 YP UNC 3/4-10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NUT HEX GR.8 YP UNC 3/4-10

FABORY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # FPBU04122.075.0001
  • Mfr. Model # U04122.075.0001
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 930
  • Shipping Weight 0.12 lbs
Compare
Suggested Replacement Product
NUT HEX GR.8 YP UNC 3/4-10,20/PK

Web Price : $10.89 / PACKAGE of 20

Product Details

Carbon steel, yellow passivated finish, grade 8, 3/4"-10, thread type UNC, thread direction right, Rockwell hardness C33 to C39, meets/exceeds ASME B18.2.2.

Technical Specs

  • Item Hex Nut
  • System of Measurement Inch
  • Nut Height 41/64"
  • Dia./Thread Size 3/4"-10
  • Material Grade Grade 8
  • Fastener Thread Type UNC (Coarse)
  • Fastener Thread Direction Right Hand
  • Nut Style Hex Nut
  • Width Across Flats 1-1/8"
  • Nut Standards ASME B18.2.2
  • Basic Material Carbon Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list