NIPPLE 1-1/2INX2IN PVC S81 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NIPPLE 1-1/2INX2IN PVC S81

SCEPTER

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SCR36451
  • Mfr. Model # 36451
  • UNSPSC #
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare

Technical Specs

  • Pipe Fitting Material PVC
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Specific Fitting Shape Nipple
  • Basic Fitting Shape Nipple
  • Pipe Size - Pipe Fitting 2" x 1-1/2"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list