NIPPLE,STEEL,150 STEAM PSI,3 X 11 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NIPPLE,STEEL,150 STEAM PSI,3 X 11 I

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM1RJV8
  • Mfr. Model # 1RJV8
  • UNSPSC # 40142101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs
Compare

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Pipe Type Pipe Nipple
  • Seamless/Welded Seamless
  • Pipe Size - Nominal 3"
  • Pipe Thread Type MNPT x MNPT
  • Max. Steam Pressure 2076 psi WSP @ 650 Degrees F
  • Outside Dia. 3-1/2"
  • Metal Detectable Yes
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 80
  • Material - Pipe Black Steel
  • Overall Pipe Length 11"
  • Max. Pressure 300 psi @ 150 Degrees F
  • Wall Thickness 19/64"
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list