NIPPLE,RIGID CONDUIT,1/2IN,4IN LENG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NIPPLE,RIGID CONDUIT,1/2IN,4IN LENG

POWER FIRST

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE1UGW7
  • Mfr. Model # 1UGW7
  • UNSPSC # 31151606
  • CATALOGUE PAGE # 1342
  • Shipping Weight 0.6 lbs
Compare

Technical Specs

  • Standards ANSI C80.1, U.L.6, ASTM A733-01, ANSI/ASME B1.20.1
  • Item Nipple
  • Conduit Trade Size 1/2"
  • Conduit Fitting Material Galvanized Steel
  • For Conduit Type Rigid
  • Conduit Fitting Type Nipple
  • Overall Length 4"
  • For Use With Rigid Conduit

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list