NIPPLE,1 X 5 1/2 IN,THREADED,BLK ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NIPPLE,1 X 5 1/2 IN,THREADED,BLK ST

GRAINGER APPROVED

Web Price : $6.04 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM1XLB9
  • Mfr. Model # 1XLB9
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1792
  • Shipping Weight 0.91 lbs

Product Details

Extra-heavy nipples handle higher pressures and more rugged service. NPT threads. For use in air, water, oil, and gas applications. 200 PSI WOG @ 72 Degrees F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-53, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • Item Nipple
  • Pipe Type Pipe Nipple
  • Seamless/Welded Welded
  • Pipe Weld Type Electric Resistance Weld
  • Overall Pipe Length 5-1/2"
  • Max. Pressure 300 PSI @ 550 Degrees F
  • Wall Thickness 3/16"
  • Outside Dia. 1-5/16"
  • Metal Detectable Yes
  • Pipe Connection Type Threaded on Both Ends
  • Pipe Schedule 80
  • Material - Pipe Black Steel
  • Pipe Size - Nominal 1"
  • Pipe Thread Type MNPT x MNPT
  • Max. Steam Pressure 150 PSI
  • Inside Dia. 15/16"
  • Standards ASTM A53 and ANSI/ASME B1.20.1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list