NARROW MOUTH BOTTLE,1000ML,PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

NARROW MOUTH BOTTLE,1000ML,PK 12

GRAINGER APPROVED

Web Price : $88.05 / PACKAGE of 12

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG3UUJ9
  • Mfr. Model # 3UUJ9
  • UNSPSC # 24122002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Narrow Mouth Bottle
  • Diameter 91mm
  • Graduation Range Not Specified
  • Sterile/Non-Sterile Non-Sterile
  • Bottle/Jar Shape Round
  • Labware Basic Material Plastic
  • Labware Body Material HDPE
  • Labware Closure Liner Material Unlined
  • Labware Body Color White
  • Labware Screw Closure Size 38-415mm
  • Labware Nominal Capacity - Metric 1,000mL
  • Labware Capacity - English 32 oz.
  • Labware Capacity - Metric 1,000mL
  • Special Features Leak Proof valve seal
  • Mouth Narrow
  • Autoclavable No
  • Includes Closure Yes
  • Bottle/Jar Type Sampling
  • Labware Closure Color White Clear
  • Labware Closure Liner Design Flat
  • Labware Closure Type Screw On
  • Labware Clarity Translucent
  • Labware Closure Material Polypropylene
  • Labware Nominal Capacity - English 32 oz.
  • Labware Height - English 8.4"
  • Labware Height - Metric 213 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list