NAIL COIL 2IN GALV 083 SCREW 12.6M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

NAIL COIL 2IN GALV 083 SCREW 12.6M

STANLEY BOSTITCH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # STBAC6DSP083MG
  • Mfr. Model # AC6DSP083MG
  • UNSPSC # 31162000
  • CATALOGUE PAGE # 2775
  • Shipping Weight 45.0 lbs
Compare

Product Details

Stanley-Bostitch, Round Head Style, 15 Collation Angle (Deg), Collation Type Wire Weld, Shank Dia. (In.) 0.083, 14 Gauge, Length (In.) 2, Diamond Point Type, Screw Shank, Steel, Coated Finish, Coil Quantity 350, For Use With N57C-1, N66C-1

Technical Specs

  • Finish Coated
  • For Use With N57C-1, N66C-1
  • Gauge 14
  • Material Steel
  • Head Style Round
  • Point Type Diamond
  • Coil Quantity 350
  • Collation Type Wire Weld
  • Shank Spiral

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list