!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOVER ROUND TABLE

MOVER ROUND TABLE

RAYMOND PRODUCTS

MOVER ROUND TABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOVER ROUND TABLE

MOVER ROUND TABLE

RAYMOND PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,500.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RAY3753
  • Mfr. Model # 3753
  • UNSPSC # 56121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Item Cart with Vertical Divider Rail for Round & Rectangular Tables
  • For Maximum Number of Vertical Tables 8
  • For Maximum Table Width 30 in
  • Caster Wheel Dia. 8 in
  • Caster Mounting Type Plate
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Mounting Location Standard
  • Frame Finish/Coating Vinyl Coated
  • Handle Type One Push Handle, One Retaining Handle
  • Load Area Width 34 in
  • Foldable No
  • Hanger Width 13 1/4 in
  • Nose Plate Depth 4 in
  • Number of Rails 4
  • Assembled/Unassembled Unassembled
  • Overall Width 36 in
  • Overall LxWxH 48 in x 36 in x 51 in
  • Load Capacity 1,000 lb
  • For Maximum Table Length 120 in
  • For Maximum Table Diameter 72 in
  • Caster Wheel Type Standard
  • Caster Brake Type No Brake Included
  • Caster/Wheel Configuration (4) Swivel
  • Frame Colour Red
  • Frame Material Steel
  • Load Area Length 46 in
  • Adjustable Height Non-Adjustable
  • Handle Height 51 in
  • Length of Hanger Bar 14 in
  • Nose Plate Width 4 1/2 in
  • Rail Type Removable
  • Overall Length 48 in
  • Overall Height 51 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list