MOUNTED PT W208 3/4X2 CHARG 30-GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MOUNTED PT W208 3/4X2 CHARG 30-GRIT

NORTON

Web Price : $7.86 / EACH

Compliance and Restrictions

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # NRN16472
  • Mfr. Model # 16472
  • UNSPSC # 31191601
  • CATALOGUE PAGE # 574
  • Shipping Weight 0.15 lbs

Product Details

NorZon Charger (zirconia self-sharpening abrasive) mounted point is a specially formulated organic bond. Has a 35% faster cut rate, an aggressive, free cut, more parts in less item to substantially increase productivity and 5x the greater life.

Technical Specs

  • Item Resin Bond Mounted Points
  • Thickness 2"
  • Grade Extra Coarse
  • Grit 30
  • Spindle Dia. 1/4"
  • Series N4
  • Diameter 1"
  • Shape W208
  • Abrasive Material Zirconia Alumina
  • Abrasive Shank Size 1/4"
  • Max. RPM 22,830
  • Packaged In Box of 25

Compliance and Restrictions

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list