MOUNT, WINCH CRADLE,CAP 5000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MOUNT, WINCH CRADLE,CAP 5000LB

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG4JY80
  • Mfr. Model # 4JY80
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.05 lbs
Compare

Technical Specs

  • Item Cradle Mount
  • For Use With Winches 5000 lb. Capacity and Under
  • Function Allows for Portable Mounting Utilizing Standard 2" Class III Receiver
  • Includes Hardware

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list