!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR AIR 1.8HP

MOTOR AIR 1.8HP

GAST

MOTOR AIR 1.8HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR AIR 1.8HP

MOTOR AIR 1.8HP

GAST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG4Z231
  • Mfr. Model # 4Z231
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.85 lbs

Technical Specs

  • Item Air Motor
  • Running Torque @ Max. Pressure 36.00 in-lbs
  • No Load RPM 3000
  • Shaft Length 1.12"
  • Port Size 1/4" NPT
  • Housing Material Cast Iron
  • RPM @ Max. Torque 300
  • Keyway Length 0.50"
  • Overall Length 5.81"
  • Overall Height 4.06"
  • Includes Muffler
  • HP 1.8
  • Max. Air Flow 78 cfm
  • Shaft Dia. 5/8"
  • Mounting Hub
  • Rotation REV
  • Stall Torque 56 in-lbs
  • Max. Air Pressure 100 PSI
  • Keyway Width 3/16"
  • Overall Width 4.31"
  • Operating Temp. Range 0 Degrees F - 250 Degrees F

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list