MOTOR 1/3HP LEESON METRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MOTOR 1/3HP LEESON METRIC

LEESON

Web Price : $221.94 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG2NE18
  • Mfr. Model # 2NE18
  • UNSPSC # 26101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Full Load Amps 1.1/0.55
  • HP 1/3
  • Includes Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Phase 3
  • Item Metric Motor
  • Nameplate RPM 3,600
  • Hz 60/50
  • Duty Continuous
  • kW 0.25
  • RPM Range 2,350 - 3,600
  • Voltage 230/460V
  • Nominal Efficiency 72.0%
  • Standards UL Recognized, CSA Certified, CE Certified
  • Frame D63C
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.15
  • Shaft Length 23mm
  • Shaft Dia. 11mm
  • Motor Design 3-Phase
  • Motor Thermal Protection None
  • Motor Application General Application
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 460, 230/460, 220-230/460
  • Motor Efficiency Group Standard Efficient
  • Motor Frame Material Cast Aluminum

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list