MOTOR,1/3 HP,FARM DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

MOTOR,1/3 HP,FARM DUTY

MARATHON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # AOSH646
  • Mfr. Model # H646
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs
Compare

Technical Specs

  • Full Load Amps 5.3/2.7
  • Item Farm Duty Motor
  • Phase 1
  • Hz 60
  • RPM Range 1,400 - 1,800
  • Max. Ambient Temperature 40 Degrees C
  • Shaft Length 1-13/16"
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Application Farm Duty
  • Motor Design Split-Phase
  • Motor Shaft Design Flat
  • Voltage Compatibility 115, 120, 230, 240, 115/230, 120/240
  • HP 1/3
  • Nameplate RPM 1,725
  • Duty Continuous
  • Voltage 115/230
  • Frame 48NY
  • Motor Thermal Protection Manual
  • Shaft Dia. 1/2"
  • Motor Service Factor 1.00
  • Motor Sub Application Auger
  • Motor Mounting Type Face
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list