!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MONOCULAR CLIP-ON LENS SYSTEM, 7X POWER, 1.4 IN FOCAL DISTANCE, 28D DIOPTER

MONOCULAR CLIP-ON LENS SYSTEM, 7X POWER, 1.4 IN FOCAL DISTANCE, 28D DIOPTER

ESCHENBACH OPTIK GMBH

MONOCULAR CLIP-ON LENS SYSTEM, 7X POWER, 1.4 IN FOCAL DISTANCE, 28D DIOPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MONOCULAR CLIP-ON LENS SYSTEM, 7X POWER, 1.4 IN FOCAL DISTANCE, 28D DIOPTER

MONOCULAR CLIP-ON LENS SYSTEM, 7X POWER, 1.4 IN FOCAL DISTANCE, 28D DIOPTER

ESCHENBACH OPTIK GMBH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $204.06 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG3DUZ1
  • Mfr. Model # 1646-70
  • UNSPSC # 41111714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This monocular clip-on lens system has a 35 mm lens diameter, it features provides spectacle wearers with hands free magnification, is lightweight, and the lenses are interchangeable for different magnification needs. It has a 28D diopter, 1.4 inch focal distance, and 7X power.

Technical Specs

  • Item Monocular Clip-on Lens System
  • Diopter 28D
  • Lens Diameter 35.00 mm
  • Mounts Clip-On
  • Power 7X
  • Focal Distance 1.4 in
  • Features Provides Spectacle Wearers With Hands Free Magnification, Light Weight, Lenses Are Interchangeable For Different Magnification Needs
  • Product Type Monocular Clip-on Lens System

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list