MONITOR CO PROPANE NATURAL GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MONITOR CO PROPANE NATURAL GAS

KIDDE

Web Price : $92.31 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # PRY900-0113-05
  • Mfr. Model # 900-0113-05
  • UNSPSC # 41113117
  • CATALOGUE PAGE # 2746
  • Shipping Weight 1.09 lbs

Product Details

Three-in-one multi hazard alarm - propane, natural gas, carbon monoxide, 9 volt battery pack, continuous digital display, 85 decibel alarm.

Technical Specs

  • Item AC Powered, Plug-In CO Gas Combination Alarm with Battery Backup
  • Features Digital Display, Test/Reset Button, Peak Level Memory
  • Depth 4.5cm
  • Includes 9V Battery Back-up
  • Battery Backup 9 V Battery Backup
  • Height 1.8"
  • Operating Temp. 4.4 Degrees C - 37.8 Degrees C
  • Power Source 120 VAC
  • Manufacturers Warranty Length 5 yr.
  • Hush Button No
  • Standards UPC Number:7-84908-01130-5
  • Width 3.8"
  • Digital Readout Yes-Continious Display of CO Levels
  • Locking Pin No
  • Test Button Yes
  • Diameter 15.5 cm
  • Audible Alert 85 dB at 10 ft.
  • Detection Method Electrochemical
  • Interconnection Capability No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list