!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MODULAR DRAWER CABINET,3 DWR,POWDER CTD

MODULAR DRAWER CABINET,3 DWR,POWDER CTD

LYON LLC

MODULAR DRAWER CABINET,3 DWR,POWDER CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODULAR DRAWER CABINET,3 DWR,POWDER CTD

MODULAR DRAWER CABINET,3 DWR,POWDER CTD

LYON LLC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,802.56 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LYNDDS2730301008IL
  • Mfr. Model # DDS2730301008IL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 258.8 lbs

Product Details

This modular drawer cabinet includes dividers, forklift base, key lock, partitions, and single drawer access.

Technical Specs

  • ItemModular Drawer Cabinet
  • Cabinet ColourGrey
  • Drawer Height2 3 7/8 in, 1 10 7/8 in
  • Number of Compartments per Drawer44
  • Overall Depth28 1/4 in
  • Overall Width30 in
  • Leg Height2 1/8 in
  • Method of ConstructionWelded
  • Mounting LocationTop
  • Cabinet FinishPowder Coat
  • Caster TypeNone
  • Drawer Depth28 1/4 in
  • Drawer Inside Height2-3-7/8", 1-10-7/8"
  • Frame AssembledFrame Assembled
  • Includes KeysKeys Included
  • Number of Keys2
  • StackableNot Stackable
  • Adjustable Dividers Adjustable Dividers
  • Cabinet Storage Components 44
  • Includes Dividers Dividers Included
  • Number of Drawers 3
  • Overall Height 26 7/8 in
  • ESD Conductive Not ESD Conductive
  • Lock Type Key Lock
  • Mobility Stationary
  • Number of Compartments 44
  • Cabinet Material Steel
  • Drawer Access Multiple
  • Drawer Handle Type Plastic
  • Drawer Width 30 in
  • Includes Dividers, Forklift Base, Key Lock, Partitions, Single Drawer Access
  • Load Capacity per Drawer 400 lb
  • Overall Load Capacity 7,500 lb
  • Work Surface Material Steel
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list