!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MODEL DC

MODEL DC

DAYTON

MODEL DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MODEL DC

MODEL DC

DAYTON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOS22315200
  • Mfr. Model # 22315200
  • UNSPSC # 26101603
  • CATALOGUE PAGE # 20
  • Shipping Weight 95.0 lbs

Technical Specs

  • Item DC Permanent Magnet Motor
  • Motor Design DC Permanent Magnet
  • Nameplate RPM 1,750
  • Full Load Amps 15.0
  • Full Load Torque 108.2 in.-lb.
  • Ins. Class H
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Face/Base
  • Motor Bearings Ball
  • Motor Shaft Design Keyed
  • Standards UL Recognized (E47479)
  • Motor Application Variable Speed
  • HP 3
  • Voltage 180 VDC
  • Frame 143/5TC
  • Motor Thermal Protection None
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Shaft Dia. 7/8"
  • Shaft Length 2-1/4"
  • Overall Length 22 5/16 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list