!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOBILE TWO WAY RADIO,UHF,BLACK

MOBILE TWO WAY RADIO,UHF,BLACK

MOTOROLA

MOBILE TWO WAY RADIO,UHF,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE TWO WAY RADIO,UHF,BLACK

MOBILE TWO WAY RADIO,UHF,BLACK

MOTOROLA

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MRLVX261G75PKG1
  • Mfr. Model # AC128U501-MOT-NA
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Product Details

Item requires Programming information. Please add item MRLPROGRAMMINGCHRG for programming charges

Technical Specs

  • Radio Application General
  • Radio Series VERTEX STANDARD VX-260
  • Number of Channels 16
  • Waterproof No
  • Frequency 450 to 512 MHz
  • Colour Black
  • Navigation Aids None
  • License Required Yes
  • Digital Codes No
  • Width 2-5/16"
  • Includes Antenna, Battery, Charger, Belt Clip, 3 yr. Warranty
  • Features 2 Programmable Keys, 700mW Internal Speaker, MDC1200(R) ANI Encode, FleetSync(R) ANI Encode, DTMF ANI Encode, 2-Tone Encode/Decode, 5-Tone Encode/Decode, CTCSS/DCS Encode and Decode, Emergency, Lone Worker, Multiple Scan Options, ARTS(TM)
  • Radio Classification Business
  • Band Type UHF
  • Output Watts 5
  • Item Mobile Two Way Radio
  • Display Type No Display
  • Repeater-Capable No
  • IP Rating IP55
  • Analog Codes No
  • Length 1-5/16"
  • Height 4-5/16"
  • Radio Type Handheld

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list