!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIRROR WIDE ANGLE FLAT 6.5X10 SS

MIRROR WIDE ANGLE FLAT 6.5X10 SS

VELVAC

MIRROR WIDE ANGLE FLAT 6.5X10 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIRROR WIDE ANGLE FLAT 6.5X10 SS

MIRROR WIDE ANGLE FLAT 6.5X10 SS

VELVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.49 / EACH

EHC: EHC :
Min Qty 7 = $374.43

Compliance and Restrictions

  • None

This product must be purchased in quantities of 7 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # VLA704091
  • Mfr. Model # 704091
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

Side mount wide angle mirror heads. For use on walk-in vans, cutaway vans, cab chassis and other applications. 5/16 inch-18 threaded mounting port for clean easy installation.

Technical Specs

  • Item Wide Angle
  • Mirror Profile Flat
  • Heated No
  • Backing Finish Stainless Steel
  • Mirror Height 10 in
  • Mirror Size 10 in x 6 1/2 in
  • Mirror Type Wide Angle
  • Lighting Option Not Lighted
  • Shape Rectangular
  • For Vehicle Side Driver, Passenger
  • Motorized No
  • Backing Material Stainless Steel
  • Mirror Material Glass
  • Mirror Width 6 1/2 in
  • Includes Outer Gasket
  • Mounting Style Mounting Clamp

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list