MIRROR INSPECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MIRROR INSPECTION

ULLMAN

Web Price : $13.04 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LENK2
  • Mfr. Model # K2
  • UNSPSC # 23271700
  • CATALOGUE PAGE # 805
  • Shipping Weight 0.33 lbs

Product Details

Inspection mirror, rectangular telescopic mirror 2-1/8 inches x 3-1/2 inches. Overall length 11-1/4 inches, extends to 15-1/4 inches.

Technical Specs

  • Item Inspection Mirror
  • Number of Pieces 1
  • Shape Rectangular
  • Handle Type Cushion Grip
  • Length (In.) 11-1/4
  • Includes Clip
  • Type Telescoping
  • Mirror Size (In.) 2-1/8 x 3-1/2
  • Material Glass
  • Shaft Material Stainless Steel
  • Swivel Type Ball Joint

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list