!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIRROR INSPECTION OVAL 1X2

MIRROR INSPECTION OVAL 1X2

PROTO

MIRROR INSPECTION OVAL 1X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIRROR INSPECTION OVAL 1X2

MIRROR INSPECTION OVAL 1X2

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # PRT2371
  • Mfr. Model # J2371
  • UNSPSC # 31241702
  • CATALOGUE PAGE # 493
  • Shipping Weight 0.05 lbs

Product Details

Versatile all-angle ball joint. PRT2372 and PRT2373 feature telescoping handles.

Technical Specs

  • Item Proto(R) Oval Inspection Mirror
  • Number of Pieces 1
  • Shape Oval
  • Handle Type Vinyl
  • Length (In.) 8-3/4
  • Base Type Oval
  • Meets/Exceeds Federal Specifications Ggg-m-350a
  • Type Inspection
  • Mirror Size (In.) 1 x 2
  • Material Glass
  • Shaft Material Steel
  • Swivel Type All Angle Ball Joint
  • Features Features Telescoping Handle (j2372 and J2373)
  • Includes Pocket Clip (j2373)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list