MIRROR 6.5X16 ALUMINUM SPLIT GLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MIRROR 6.5X16 ALUMINUM SPLIT GLASS

VELVAC

Web Price : $17.18 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VLA705107
  • Mfr. Model # 705107
  • UNSPSC # 25172604
  • CATALOGUE PAGE # 3117
  • Shipping Weight 2.2 lbs

Product Details

West-coast vehicle mirrors for new, replacement and retrofit applications. 1/8 inch silvered glass and 5/16 inch-18 plated hardware.

Technical Specs

  • Item Split, Flat and Convex
  • Heated No
  • Length (In.) 16
  • Lighted No
  • Material Aluminum
  • Width (In.) 6
  • Includes Plated Mounting Hardware
  • Flat or Convex Flat
  • Motorized No
  • Height (In.) 16
  • Shape Rectangular
  • Colour Aluminum
  • Package Quantity 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list