MIRROR 2010 LH HTD/REM/LTD S.STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MIRROR 2010 LH HTD/REM/LTD S.STEEL

VELVAC

Web Price : $482.43 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VLA708369
  • Mfr. Model # 708369
  • UNSPSC # 25172604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.531 lbs

Product Details

Designed to fit any standard 17-1/2 inch span loop arm. Replaceable 1/8 inch mirror glass. 4 amp. temperature controlled heating element. Polished stainless steel finish with ABS plastic inner housing. Includes 10 ft. wire harness, heater switch, momentary motor switch and mounting hardware.

Technical Specs

  • Colour Aluminium
  • Item Motorized Mirror, LH
  • Length (In.) 16"
  • Width (In.) 8
  • Lighted Yes
  • Includes Momentary Motor Switch and Mounting Hardware
  • Material Aluminium
  • Flat or Convex Flat

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list