MIG GUN, TWECO FUSION 250 A TWECO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MIG GUN, TWECO FUSION 250 A TWECO

TWECO

Web Price : $647.23 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TWCFV2153545
  • Mfr. Model # 10231061
  • UNSPSC # 23271400
  • CATALOGUE PAGE # 729
  • Shipping Weight 9.4 lbs

Product Details

Tweco(R) Fusion(TM) MIG guns are ideal for light to medium gauge work in auto-body, agriculture, architectural metal work, repair and maintenance and general light fabrication. Ergonomic, diamond pattern handle provides operator comfort and safety. Steel spring strain relief.

Technical Specs

  • Application Light to Medium Gauge Work in Auto-Body, Agriculture, Architectural Metal Work, Off-Road Vehicles, Repair Maintenance and General Light Fabrication
  • MIG Gun Number FV215,3545
  • Type MIG
  • Cable Length (Ft.) 15
  • Duty Cycle (%) 80
  • Series Tweco(R) Fusion
  • Amps 250
  • Rear Connection Tweco(R)
  • Handle Type Ergonomic
  • Wire Size 0.035" - 0.045"
  • Item MIG Welding Gun

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list