!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MICROWAVE,PROFESSIONAL,1200 WATTS,S

MICROWAVE,PROFESSIONAL,1200 WATTS,S

SHARP

MICROWAVE,PROFESSIONAL,1200 WATTS,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MICROWAVE,PROFESSIONAL,1200 WATTS,S

MICROWAVE,PROFESSIONAL,1200 WATTS,S

SHARP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,289.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GGJ4GVY6
  • Mfr. Model # 4GVY6
  • UNSPSC # 48101516
  • CATALOGUE PAGE # 217
  • Shipping Weight 67.0 lbs

Product Details

Compact design. Automatic cook options allow 1-touch cooking.10 memory presets. Suitable for high-volume use.Commercial UL Listed. cUL Listed. NSF Certified.Brand: Sharp

Technical Specs

  • Item Professional Microwave
  • Oven Capacity 0.75 cu ft
  • Overall Width 17 5/8 in
  • Appliance Colour Silver
  • Convection Cooking No
  • Cooking Wattage 1,200 W
  • Features 4-Stage Programming, Auto Voltage Sensor, Double/Triple Quantity Pads, Interior Exhaust Fan, Manual and Memory Programming, Self-Diagnostics
  • Plug Type 5-20R
  • Standards Commercial UL Listed E44459, C-UL, FCC, DHHS and NSF
  • Weight 64 lb
  • Microwave Style Countertop
  • Overall Height 13 3/4 in
  • Overall Depth 22 5/8 in
  • Energy Star Compliant No
  • Microwave Turntable No
  • 1-Touch Settings Yes
  • Manufacturer Warranty Length 3 yr
  • Power Levels 11
  • Voltage 120V AC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list