MICROMETER RATCHET 0-1IN .0001IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER RATCHET 0-1IN .0001IN

MITUTOYO

Web Price : $218.61 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTT102-717
  • Mfr. Model # 102-717
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 667
  • Shipping Weight 1.0 lbs

Product Details

Outside micrometer, ratchet-thimble micrometer, functions from both thimble and speeder, one handed operation, provided with a certificate of conformance, flatness 0.0000024 inches, parallelism 0.00008 inches, measuring forces 5 - 10N.

Technical Specs

  • Item Outside Micrometer
  • Range 0' - 1"
  • Spindle Flat
  • Resolution 0.0001"
  • Thimble Ratchet
  • Anvil Material Carbide
  • Features Ratchet Function Works Both From the Thimble and the Speeder, Allowing Easy One-Handed Operation, Clearly Audible Ratchet Operation for Reassurance that Measurement is Being Performed at Constant, Preset Force, Provided with a Certificate of Inspection
  • Includes Key Spanner, Fitted Carrying Case
  • Lock Nut Type Clamp
  • Anvil Flat
  • Spindle Material Carbide Tip
  • Rotating Spindle (Yes/No) Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list