MICROMETER-INSIDE W/CASE 2-12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER-INSIDE W/CASE 2-12IN

STARRETT

Web Price : $556.14 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # STA124BZ
  • Mfr. Model # 124BZ
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 671
  • Shipping Weight 2.15 lbs

Product Details

Solid rod inside micrometer with ten rods is useful for measuring inside diameters of cylinders and rings, measuring parallel surfaces, etc. Range 2-12 inches, and graduation 0.001 inches.

Technical Specs

  • Item Solid - Rod Inside Micrometer Set
  • Resolution 0.001"
  • Movement of Screw 1/2"
  • Number of Gauges 1
  • SPC Output No
  • Spindle Radius
  • Lock Nut Type Screw 11/10" - 52 Lock x 0.186" L
  • Anvil Material Hardened Steel
  • Features Insulated Rods Marked with Length, Adjustable for Length, Measuring Rods are Solid, Quick-Reading Figures, 6-1/2" (165mm) Long Handle is Available (124H)
  • Rod Type Solid
  • Range 2" - 12"
  • Number of Measuring Rods 10
  • Thimble Plain
  • Anvil Hardened and Ground Anvils
  • Rotating Spindle (Yes/No) Yes
  • Rod Dia. 0.25"
  • Spindle Material Hardened Steel
  • Includes (10) Measuring Rods, Padded Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list