MICROMETER-INSIDE           1 1/2-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER-INSIDE 1 1/2-8

STARRETT

Web Price : $511.57 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # STA823AZ
  • Mfr. Model # 823AZ
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 670
  • Shipping Weight 0.845 lbs

Product Details

Tubular inside micrometer with five rods is useful for internal linear measurements such as measuring cylinders, rings, setting caliper, comparing gauges and measuring parallel surfaces. Rod is lightweight, yet extremely rigid.

Technical Specs

  • Item Tubular Inside Micrometer
  • Resolution 0.001"
  • Movement of Screw 1/2"
  • Number of Gauges 0
  • SPC Output No
  • Spindle Radius
  • Lock Nut Type Screw 1/8" - 40 Slot X 1/4" L
  • Anvil Material Hardened Steel
  • Features Rods are Rigid and Lightweight, 5-1/2" (140mm) Long Handle Furnished, Each Rod is Marked with Length, Interchangeable Anvils, Quick Reading Figures, Extension Rods are Made of Steel Tubing
  • Rod Type Tubular
  • Range 1-1/2" - 8"
  • Number of Measuring Rods 5
  • Thimble Plain
  • Anvil Hardened and Ground Anvils
  • Rotating Spindle (Yes/No) Yes
  • Rod Dia. 0.375"
  • Spindle Material Hardened Steel
  • Includes (5) Measuring Rods, (1) Handle, Padded Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list