MICROMETER 18-24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

MICROMETER 18-24IN

MITUTOYO

Web Price : $1,275.32 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MTT104-202
  • Mfr. Model # 104-202
  • UNSPSC # 41111601
  • CATALOGUE PAGE # 668
  • Shipping Weight 23.398 lbs

Product Details

Wide range outside micrometer has a carbide tipped spindle. Wide measuring range with interchangeable anvils. Range 18-24 inches and resolution 0.001 inches.

Technical Specs

  • Item Outside Micrometer
  • Range 18" - 24"
  • Anvil Flat
  • Lock Nut Type Clamp
  • Spindle Material Carbide Tip
  • Features IP65 Water/Dust Protection 340 Series Models with a Range Up to 12in/300mm, Wide Measuring Range with Interchangeable Anvils, with a Ratchet Stop for Constant Force, Supplied with Zero-Setting Standards Bar for Each Range, with SPC Output (Series 340), Supplied in Fitted Wooden Case
  • Resolution 0.001"
  • Thimble Ratchet
  • Spindle Flat
  • Anvil Material Steel
  • Rotating Spindle (Yes/No) Yes
  • Includes Mic Standard, Key Spanner, Fitted Carrying Case

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list